Shop All Push Button Switches
Eaton Bussmann
Illuminated Pushbutton Actuator 1Nc 4 A @ 24 Vac/
Mfr # C22-DL-R-K01-24-P31
Zoro # G605934035
original price:
$103.60
12% off
new price: $90.55
/ea
Sold in multiples of 2 for $181.10
Free Shipping & Returns
$181.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Operating mode Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-DL-R-K01-24-P31
- Zoro # G605934035
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 22.09 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Operating mode | Momentary |
Light unit voltage | 24 Vac/dc |
Actuator Color | Red |
Mounting method | Flush |
Operating cycles | 5 million |
Illumination | Illuminated |
Actuator function | Momentary |
Contact configuration | 1 NC |
Actuator Material | Plastic |
Degree of protection | NEMA 4X |
Enclosure | IP67 |
Certifications | EN 60947 |
Compliances | DIN VDE 0600 |
Light unit type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 2In. (PARAB-52G-5)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- Eaton Bussmann Push Button Switches