Shop All Switch Accessories
Eaton Bussmann
Hndl 1 3R 4 4X 12 Redpstl
Mfr # H4X-06R
Zoro # G605985969
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Height 6.5 IN
- Length 3.5 IN
- Width 1.91 IN
- Special Features External, Padlockable, Defeatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # H4X-06R
- Zoro # G605985969
- Country of Origin France
- Category Switch Accessories
Dimensions
Height | 6.5 IN |
Length | 3.5 IN |
Width | 1.91 IN |
Details
Color | Red/Yellow |
Special Features | External, Padlockable, Defeatable |
Used with | Used with NEMA 1, 3R, 4, 4X, and 12 disconnect switches |
Amperage Rating | 60A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 60A (42EF35AG)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- EATON Neutral Block, 200A (DG200NK)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- Eaton Bussmann Switches