Shop All Ceramic Fuses
Eaton Bussmann
Gmc 50Ma Buss Fuse
Mfr # GMC-50-R
Zoro # G405934426
product price: $6.99
/ea
Sold in multiples of 14 for $97.86
$97.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50mA
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-50-R
- Zoro # G405934426
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 50mA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- Eaton Bussmann Fuses