Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, Time-Delay, 5A, 125V AC, 400A at 125V AC
Mfr # BK/C519-5-R
Zoro # G605879909
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
- Interrupt Rating 400A at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C519-5-R
- Zoro # G605879909
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 15 mm |
Details
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 400A at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.002 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (BP/GMC-5)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMQ-1-6/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- Eaton Bussmann Glass Fuses