Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, Time-Delay, 2A, 250V AC
Mfr # 6195408
Zoro # G503931617
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 6195408
- Zoro # G503931617
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Features
- Glass tube.
- Plated brass end caps.
- Size - .25 x 1.25 in.
- 250 volt ac rating maximum.
- Ul listed.
- Item weight - .06 lb.
- Amperage rating - 2
- Voltage rating - 250
- Interrupt rating - 100
- Response time - 60 min at 135%, 5 - 120 sec at 200%
- Terminal - Ferrule
- Body style - Non-rejection cylindrical
- Element - Single
- Fuse holder code - G
- Special features - Nickel plated brass end cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S500-3.15-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.25A, 300V AC, 10kA at 300V AC (GMF-1-1/4)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- Eaton Bussmann Fuses