Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, Time-Delay, 125mA, 250V AC, 35A at 250V AC
Mfr # BK/C519-125-R
Zoro # G005879677
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- Amps 125mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C519-125-R
- Zoro # G005879677
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 15 mm |
Details
Speed | Time-Delay |
Amps | 125mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- HUBBELL Single Pole Connector, Panel Screw (HBLTSR)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- EATON BUSSMANN Glass Fuse, 5A, 125V AC (BP/GMC-5)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- Eaton Bussmann Glass Fuses