Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, SR-5 Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC
Mfr # SR-5-315MA-BK
Zoro # G205879569
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Speed Time-Delay
- Amps 315mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-315MA-BK
- Zoro # G205879569
- Country of Origin China
- Category Glass Fuses
Details
Series | SR-5 |
Speed | Time-Delay |
Amps | 315mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22974006)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/10-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-5-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- Eaton Bussmann Glass Fuses