Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, SR-5 Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC
Mfr # SR-5-315MA-AP
Zoro # G205879583
product price: $0.68
/ea
Sold in multiples of 1000 for $680.00
$680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Speed Time-Delay
- Amps 315mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-315MA-AP
- Zoro # G205879583
- Country of Origin China
- Category Glass Fuses
Details
Series | SR-5 |
Speed | Time-Delay |
Amps | 315mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 5PK (BLTAF001005)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 40A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-40)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- Eaton Bussmann Glass Fuses