Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, SR-5 Series, Time-Delay, 2.5A, 250V AC, 35A at 250V AC
Mfr # SR-5-2.5A-AP
Zoro # G805879655
product price: $0.68
/ea
Sold in multiples of 1000 for $680.00
$680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Speed Time-Delay
- Amps 2.5A
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-2.5A-AP
- Zoro # G805879655
- Country of Origin China
- Category Glass Fuses
Details
Series | SR-5 |
Speed | Time-Delay |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 90A@660VAC, ZC, 90-280VDC, 90 A, 48 to 660V AC, SSP1 Series (SSP1A490M7T)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-2/10-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (GDC-125MA)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.25-R)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- Eaton Bussmann Glass Fuses