Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC
Mfr # BK/S506-V-8-R
Zoro # G605880042
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S506
- Speed Time-Delay
- Amps 8A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S506-V-8-R
- Zoro # G605880042
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | S506 |
Speed | Time-Delay |
Amps | 8A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 80A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A (PS5366XGCM)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-250-R)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 100mA, 250V AC, 35A at 250V AC, 5 PK (S500-100-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 15A, 250V AC, 200A at 250V AC, 5 PK (AGX-15)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC, 5 PK (GMC-7-R)
- Eaton Bussmann Fuses