Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, S505H Series, Time-Delay, 5A, 600V AC, 100A at 600V AC
Mfr # BK/S505H-V-5-R
Zoro # G205879927
product price: $6.19
/ea
Sold in multiples of 14 for $86.66
$86.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505H
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 600V AC
- Interrupt Rating 100A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S505H-V-5-R
- Zoro # G205879927
- Country of Origin China
- Category Glass Fuses
Details
Series | S505H |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 100A at 600V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 400V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1-1/2", PK10 (KO705)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 4A, 32V AC, Not Rated, 5 PK (MDM-4)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC (BP/AGC-30-RP)
- EATON BUSSMANN Glass Fuse, 10A, 250V AC (160512)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMQ-3)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- Eaton Bussmann Fuses