Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, S505H Series, Time-Delay, 0.50A, 600V AC, 100A at 600V AC
Mfr # BK1-S505H-500-R
Zoro # G105879744
product price: $1.65
/ea
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505H
- Speed Time-Delay
- Amps 0.50A
- AC Voltage Rating 600V AC
- Interrupt Rating 100A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1-S505H-500-R
- Zoro # G105879744
- Country of Origin China
- Category Glass Fuses
Details
Series | S505H |
Speed | Time-Delay |
Amps | 0.50A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 100A at 600V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 400V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-50-BK)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-10-RP)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- Eaton Bussmann Fuses