Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, S505 Series, Time-Delay, 1.25A, 250V AC, 1.5kA at 250V AC
Mfr # BK/S505-1.25-R
Zoro # G005879738
product price: $3.35
/ea
Sold in multiples of 100 for $335.00
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505
- Speed Time-Delay
- Amps 1.25A
- AC Voltage Rating 250V AC
- Interrupt Rating 1.5kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S505-1.25-R
- Zoro # G005879738
- Country of Origin China
- Category Glass Fuses
Details
Series | S505 |
Speed | Time-Delay |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (BP/AGC-1-RP)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 30A, 32V AC, 1kA at 32V AC, 5 PK (MDL-30)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/2-R)
- Eaton Bussmann Fuses