Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # MDL-7
Zoro # G005879899
product price: $3.69
/ea
Sold in multiples of 30 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 7A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-7
- Zoro # G005879899
- UPC # 51712724623
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 1-1/4 in L x 1/4 in H |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 7A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLR-1-6/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (GDC-2A)
- Eaton Bussmann Fuses