Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # MDL-6
Zoro # G605879930
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 6A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-6
- Zoro # G605879930
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 1-1/4 in L x 1/4 in H |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 6A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDB-200MA)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.6A)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2.5-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-125-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- Eaton Bussmann Fuses