Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # BP/MDL-5
Zoro # G708653871
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL-5
- Zoro # G708653871
- UPC # 51712813402
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 5A Type MDL Fuse, Glass Tube, Electronic, Time Delay, 250V, Dimensions 2375L x 1375W x 019H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGC-30-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (S506-315-R)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 1A, 250V AC, Not Rated, 5 PK (MDM-1)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 2A, 125V AC, 200A at 125V AC, 5 PK (AGA-2)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- Eaton Bussmann Fuses