Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC
Mfr # MDL-3-2-10
Zoro # G205879835
product price: $7.89
/ea
Sold in multiples of 26 for $205.14
$205.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 3.20A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-3-2-10
- Zoro # G205879835
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 3.20A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- DARE Wire 14 Ga Underground (2488)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/8-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDB-32MA)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- Eaton Bussmann Glass Fuses