Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # MDL-2
Zoro # G910937554
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-2
- Zoro # G910937554
- UPC # 51712652155
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.25-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGC-15-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/4-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (GDC-125MA)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- Eaton Bussmann Fuses