Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # BP/MDL-2
Zoro # G708653895
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL-2
- Zoro # G708653895
- UPC # 51712813389
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 2A Type MDL Fuse, Glass Tube, Electronic, Time Delay, 250V, Dimensions 2375L x 1375W x 019H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (S500-1-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (BP/AGC-3-RP)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMQ-3)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 10A, 300V AC, 10kA at 300V AC (GLR-10)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (GDC-5A)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- Eaton Bussmann Glass Fuses