Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # MDL-1-1-2
Zoro # G605880011
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 1.5A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-1-1-2
- Zoro # G605880011
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 0.197 in L x 1-1/4 in H |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 1.5A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.02 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GMD-4-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-1/4-R)
- Eaton Bussmann Fuses