Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 12A, 32V AC, 1kA at 32V AC
Mfr # MDL-12
Zoro # G005879554
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 12A
- AC Voltage Rating 32V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-12
- Zoro # G005879554
- UPC # 51712724234
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 1-1/4 in L x 1/4 in H |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 12A |
AC Voltage Rating | 32V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.005 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/8-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 125mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-125-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 100mA, 250V AC, 35A at 250V AC, 5 PK (S500-100-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.20A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-2/10-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- Eaton Bussmann Fuses