Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC
Mfr # MDL-10
Zoro # G505879610
Sold in multiples of 11 for $38.39
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 32V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # MDL-10
- Zoro # G505879610
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 32V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.005 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CYBERPOWER Wall Tap 1500J Wht2Outlt (HT200W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMC-4-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDB-200MA)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- Eaton Bussmann Fuses