Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC
Mfr # BP/MDL-10
Zoro # G708653864
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 32V AC
- Interrupt Rating 1kA at 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL-10
- Zoro # G708653864
- UPC # 51712814935
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 32V AC |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
2 Pack, 10A, 32V, Type MDL Fuse, Glass Tube, Size 14 x 114, Electronic, Time Delay, Dimensions 2375L x 1375W x 019H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- HALEX 3/4 IN RIGID OFFSET NIPPLE EACH (90402)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- Eaton Bussmann Fuses