Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # MDL-8/10
Zoro # G005879844
product price: $9.95
/ea
Sold in multiples of 30 for $298.50
$298.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.80A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-8/10
- Zoro # G005879844
- UPC # 51712724425
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Fuse Size | 0.197 in L x 1-1/4 in H |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.80A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.02 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- EATON BUSSMANN 3 A Glass Electronic Fuse (3206786)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2-1/2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- Eaton Bussmann Glass Fuses