Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # MDL-6/10
Zoro # G005879905
product price: $8.19
/ea
Sold in multiples of 30 for $245.70
$245.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.60A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-6/10
- Zoro # G005879905
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.60A |
AC Voltage Rating | 250V AC |
Visual Indication | Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100 (160170-100)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- Eaton Bussmann Fuses