Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # MDL-1/4
Zoro # G505879566
product price: $5.39
/ea
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.25A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 125V AC, 35A at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-1/4
- Zoro # G505879566
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.25A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA at 125V AC, 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 250V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, ED Series 200A, 2 Pole, 240V AC (ED2200)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDB-32MA)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 1A, 250V AC, Not Rated, 5 PK (MDM-1)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC, 5 PK (S506-8-R)
- Eaton Bussmann Fuses