Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # BK/MDL-V-1/8-R
Zoro # G605879725
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.125A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDL-V-1/8-R
- Zoro # G605879725
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.125A |
AC Voltage Rating | 250V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC, 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDB-3.15A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 250V AC, 1kA at 32V AC (BP/AGC-15-RP)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- Eaton Bussmann Fuses