Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.063A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # MDL-1/16
Zoro # G505879696
product price: $8.39
/ea
Sold in multiples of 15 for $125.85
$125.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.063A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDL-1/16
- Zoro # G505879696
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.063A |
AC Voltage Rating | 250V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC, 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2-1/2)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-3)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/2-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- Eaton Bussmann Glass Fuses