Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 0.063A, 250V AC, 10kA at 125V AC, 35A at 250V AC
Mfr # BK/MDL-1/16
Zoro # G505879856
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 0.063A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDL-1/16
- Zoro # G505879856
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 0.063A |
AC Voltage Rating | 250V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC, 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 40mA, 250V AC, 35A at 250V AC, 5 PK (GDC-40MA)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 9A, 300V AC, 10kA at 300V AC (GLQ-9)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 8A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR8)
- Eaton Bussmann Glass Fuses