Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC
Mfr # BP/SFE-AL6-RP
Zoro # G106902380
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included SFE
- Speed Fast-Acting
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 4 A to 9 A
- AC Voltage Rating 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/SFE-AL6-RP
- Zoro # G106902380
- UPC # 51712173155
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | SFE |
Speed | Fast-Acting |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 4 A to 9 A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- Eaton Bussmann Fuses