Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC
Mfr # HEF-2
Zoro # G707678059
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included MDL, GDC
- Speed Fast-Acting, Time-Delay
- Total Number of Fuses Included 5
- Fuse Kit Amp Range 1/2 A to 2 A
- AC Voltage Rating 250V AC, 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HEF-2
- Zoro # G707678059
- UPC # 51712161022
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | MDL, GDC |
Speed | Fast-Acting, Time-Delay |
Total Number of Fuses Included | 5 |
Fuse Kit Amp Range | 1/2 A to 2 A |
AC Voltage Rating | 250V AC, 32V AC |
DC Voltage Rating | Not Rated |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Description
Bussmann , 14 in, 5 mm Diameter, 114 in, 20 mm Length, Includes 1 MDL12, 1 MDL1, 1 MDL2, 1 GDC1, 1 GDC2 Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- DAP Rapid Fuse Plastic Kit (171)
- Eaton Bussmann Fuses