Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC
Mfr # HEF-2
Zoro # G608251009
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included MDL, GDC
- Speed Fast-Acting, Time-Delay
- Total Number of Fuses Included 5
- Fuse Kit Amp Range 1/2 A to 2 A
- AC Voltage Rating 250V AC, 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HEF-2
- Zoro # G608251009
- UPC # 51712161022
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | MDL, GDC |
Speed | Fast-Acting, Time-Delay |
Total Number of Fuses Included | 5 |
Fuse Kit Amp Range | 1/2 A to 2 A |
AC Voltage Rating | 250V AC, 32V AC |
DC Voltage Rating | Not Rated |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Description
Electronic Fuse Kit, For Personal Computers, Includes 1 Each Of 12A, 1A, 2A MDL Fuses 1A, 2A GDC Fuses, Dimensions 095L x 055W x 0126H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 5 PK (BP/ATC-A5-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- Eaton Bussmann Fuses