Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC
Mfr # HEF-1
Zoro # G808251007
product price: $3.45
/ea
Sold in multiples of 7 for $24.15
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Speed Fast-Acting
- Total Number of Fuses Included 5
- Fuse Kit Amp Range 1 A to 3 A
- AC Voltage Rating 250V AC, 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HEF-1
- Zoro # G808251007
- UPC # 51712161015
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Speed | Fast-Acting |
Total Number of Fuses Included | 5 |
Fuse Kit Amp Range | 1 A to 3 A |
AC Voltage Rating | 250V AC, 32V AC |
DC Voltage Rating | Not Rated |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Description
Electronic Fuse Kit, For Stereos, Cordless Phones CB Radios, Includes Two 1A, One 2A Two 3A Glass Tube AGC Fuses, Dimensions 095L x 055W x 0126H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- Eaton Bussmann Fuse Assortments