Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC
Mfr # HEF-1
Zoro # G507678945
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Speed Fast-Acting
- Total Number of Fuses Included 5
- Fuse Kit Amp Range 1 A to 3 A
- AC Voltage Rating 250V AC, 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HEF-1
- Zoro # G507678945
- UPC # 51712161015
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Speed | Fast-Acting |
Total Number of Fuses Included | 5 |
Fuse Kit Amp Range | 1 A to 3 A |
AC Voltage Rating | 250V AC, 32V AC |
DC Voltage Rating | Not Rated |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Description
Contains 2 1 A, 1 2 A and 2 3 A glass tube AGC fuses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- POWER FIRST Inverter Remote Control Module (26X008)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 10 Fuses Included 1 A to 6 A, 250V AC, 32V AC (BP/AGC-AH10-RP)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- Eaton Bussmann Fuse Assortments