Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC
Mfr # HEF-1
Zoro # G108251004
product price: $3.75
/ea
Sold in multiples of 11 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Speed Fast-Acting
- Total Number of Fuses Included 5
- Fuse Kit Amp Range 1 A to 3 A
- AC Voltage Rating 250V AC, 32V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HEF-1
- Zoro # G108251004
- UPC # 51712161015
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Speed | Fast-Acting |
Total Number of Fuses Included | 5 |
Fuse Kit Amp Range | 1 A to 3 A |
AC Voltage Rating | 250V AC, 32V AC |
DC Voltage Rating | Not Rated |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Description
Electronic Fuse Kit, For Stereos, Cordless Phones CB Radios, Includes Two 1A, One 2A Two 3A Glass Tube AGC Fuses, Dimensions 095L x 055W x 0126H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- Eaton Bussmann Fuses