Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC
Mfr # BK/GMF-4
Zoro # G906130808
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMF
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 300V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMF-4
- Zoro # G906130808
- UPC # 51712105989
- Country of Origin Mexico
- Category Glass Fuses
Dimensions
Diameter | 5/8 in |
Length | 2-1/4 in |
Fuse Size | 0.53 in L x 0.72 in W x 2-1/4 in H |
Details
Series | GMF |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 300V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 300V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMF, Littelfuse LMF, Mersen SMF |
Compatible Fuse Block Series | HLR |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Weight | 0.013 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-300-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6)
- Eaton Bussmann Glass Fuses