Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC
Mfr # BK/GMF-3
Zoro # G006130708
product price: $15.29
/ea
Sold in multiples of 25 for $382.25
$382.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GMF
- Speed Time-Delay
- Amps 3A
- AC Voltage Rating 300V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMF-3
- Zoro # G006130708
- Country of Origin Mexico
- Category Glass Fuses
Dimensions
Diameter | 5/8 in |
Length | 2-1/4 in |
Details
Series | GMF |
Speed | Time-Delay |
Amps | 3A |
AC Voltage Rating | 300V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 300V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMF, Littelfuse LMF, Mersen SMF |
Compatible Fuse Block Series | HLR |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Weight | 0.013 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (31EH39)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO32V09)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG712)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (BP/GMC-5)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 9A, 300V AC, 10kA at 300V AC (GLQ-9)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S500-1.25-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (S500-800-R)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMQ-5)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 50mA, 250V AC, 35A at 250V AC, 5 PK (S500-50-R)
- Eaton Bussmann Glass Fuses