Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GMD-2A
Zoro # G005879684
product price: $3.75
/ea
Sold in multiples of 29 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMD
- Speed Time-Delay
- Amps 2A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMD-2A
- Zoro # G005879684
- UPC # 51712114417
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 3/4 in |
Fuse Size | 3/4 in L x 1/4 in H |
Details
Series | GMD |
Speed | Time-Delay |
Amps | 2A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMD, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.002 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2SR)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2-1/2)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 1A, 250V AC, Not Rated, 5 PK (MDM-1)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 315mA, 250V AC, 35A at 250V AC, 5 PK (GDC-315MA)
- MERSEN Fuse, GDL Series, Time Delay, 4/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL4/10)
- Eaton Bussmann Fuses