Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMD Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GMD-1.6A
Zoro # G605879763
product price: $9.15
/ea
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMD
- Speed Time-Delay
- Amps 1.60A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMD-1.6A
- Zoro # G605879763
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMD |
Speed | Time-Delay |
Amps | 1.60A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMD, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDC-2.5A)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- EATON BUSSMANN Fuse, MDQ Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-2/10)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-R)
- Eaton Bussmann Glass Fuses