Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMD Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMD-125MA
Zoro # G805879747
product price: $10.59
/ea
Sold in multiples of 15 for $158.85
$158.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMD
- Speed Time-Delay
- Amps 125mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMD-125MA
- Zoro # G805879747
- UPC # 51712114257
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Fuse Size | 1/4 in L x 0.788 in H |
Details
Series | GMD |
Speed | Time-Delay |
Amps | 125mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMD, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.01 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLR-1-6/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- Eaton Bussmann Fuses