Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 7A, 125V AC, 200A at 125V AC
Mfr # BP/GMC-7A
Zoro # G4624618
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 7A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMC-7A
- Zoro # G4624618
- UPC # 51712542470
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 7A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Designed for use in electronic circuits the Bussmann 7 amp medium time-delay electronic fuses feature glass tube construction and nickel-plated brass ends for durability. The fuses are designed to conform to UL standards for safe use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-4-R)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 150mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-150-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- Eaton Bussmann Glass Fuses