Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-63MA
Zoro # G505879603
product price: $8.49
/ea
Sold in multiples of 19 for $161.31
$161.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 63mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-63MA
- Zoro # G505879603
- UPC # 51712143080
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 1/4 in |
Fuse Size | 1/4 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 63mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.005 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 100mA, 250V AC, 35A at 250V AC, 5 PK (S500-100-R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- Eaton Bussmann Fuses