Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-600MA
Zoro # G805879716
product price: $5.15
/ea
Sold in multiples of 32 for $164.80
$164.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 600mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-600MA
- Zoro # G805879716
- UPC # 51712143165
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 600mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.007 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S506-3.15-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMF-6-1/4)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- Eaton Bussmann Glass Fuses