Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC
Mfr # GMC-5A
Zoro # G505879658
product price: $3.25
/ea
Sold in multiples of 15 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-5A
- Zoro # G505879658
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.003 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- MIDWEST FASTENER 15, 7 PK (63204)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMC-5-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- Eaton Bussmann Glass Fuses