Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BK/GMC-500MA
Zoro # G905934506
product price: $2.99
/ea
Sold in multiples of 32 for $95.68
$95.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 500mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMC-500MA
- Zoro # G905934506
- UPC # 51712143516
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 0.197 in |
Fuse Size | 0.197 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 500mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.002 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.15A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-15/100-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDB-32MA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- Eaton Bussmann Fuses