Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-400MA
Zoro # G605879961
product price: $8.99
/ea
Sold in multiples of 20 for $179.80
$179.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 400mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-400MA
- Zoro # G605879961
- UPC # 51712143141
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 1/4 in |
Fuse Size | 1/4 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 400mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.01 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS05S0500)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC24(S))
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMC-3.5-R)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- Eaton Bussmann Glass Fuses