Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC
Mfr # GMC-3.5A
Zoro # G005934420
product price: $5.15
/ea
Sold in multiples of 32 for $164.80
$164.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 3.50A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-3.5A
- Zoro # G005934420
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 3.50A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412161208C)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-20-RP)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGC-15-R)
- Eaton Bussmann Fuses