Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-300MA
Zoro # G505879948
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 300mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-300MA
- Zoro # G505879948
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 1/4 in |
Fuse Size | 1/4 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 300mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.01 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- Eaton Bussmann Fuses