Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-200MA
Zoro # G605880028
product price: $8.15
/ea
Sold in multiples of 20 for $163.00
$163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 200mA
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-200MA
- Zoro # G605880028
- UPC # 51712143110
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 1/4 in |
Fuse Size | 1/4 in L x 0.788 in H |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 200mA |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.01 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426100)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.25-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- EATON BUSSMANN Glass Fuse, MDM Series, Time-Delay, 4A, 32V AC, Not Rated, 5 PK (MDM-4)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- MERSEN Fuse, GDL Series, Time Delay, 25A, 32VAC, 300A at 32VAC, 5 PK (GDL25)
- Eaton Bussmann Glass Fuses