Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # GMC-1A
Zoro # G605879831
product price: $4.29
/ea
Sold in multiples of 25 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMC
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMC-1A
- Zoro # G605879831
- UPC # 51712143202
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GMC |
Speed | Time-Delay |
Amps | 1A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GMC, Littelfuse 239, Mersen GSC |
Compatible Fuse Block Series | HTB |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Weight | 0.002 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-4-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- Eaton Bussmann Glass Fuses